TIMKEN
TIMKEN
M236810V-2
TIMKEN TIMKEN
Description
M236810V ; TAPERED ROLLER BRG CUP
Bearing Cup; M236810V Basic Number; Standard Precision; 10-1/4" Outside Diameter; 1-5/8" Width; Single Row of Roller
Part #
M236810V-2
BDI #
1365589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M236810V-2/p/1365589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.945
EAN
0053893533872
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M236810V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M236810V Basic Number; Standard Precision; 10-1/4" Outside Diameter; 1-5/8" Width; Single Row of Roller
Outside Diameter
10.25 Inch | 260.35 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh