

TIMKEN
TIMKEN
M241510-2
TIMKEN TIMKEN
Description
M241510
Bearing Cup; M241510 Basic Number; Standard Precision; 11-1/2" Outside Diameter; 1-13/16" Width; Single Row of Roller
Part #
M241510-2
BDI #
1365668
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M241510-2/p/1365668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.318
EAN
0053893541822
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M241510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M241510 Basic Number; Standard Precision; 11-1/2" Outside Diameter; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh