

TIMKEN
TIMKEN
M246942-2
TIMKEN TIMKEN
Description
M246942-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; M246942 Basic Number; Standard Precision; 9-1/8" Bore; 2-9/16" Width; Single Row of Roller
Part #
M246942-2
BDI #
1365802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M246942-2/p/1365802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
12.848
EAN
0053893550046
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M246942
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M246942-2
Long Description
Bearing Cone; M246942 Basic Number; Standard Precision; 9-1/8" Bore; 2-9/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.125 Inch | 231.775 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh