

TIMKEN
TIMKEN
M249734-2
TIMKEN TIMKEN
Description
M249734-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; M249734 Basic Number; Standard Precision; 9-1/8" Bore; 2-13/16" Width; Single Row of Roller
Part #
M249734-2
BDI #
1365833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249734-2/p/1365833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
19.515
EAN
0053893553061
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M249734
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M249734 Basic Number; Standard Precision; 9-1/8" Bore; 2-13/16" Width; Single Row of Roller
Bore
9.125 Inch | 231.775 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh