

TIMKEN
TIMKEN
M249749-2
TIMKEN TIMKEN
Description
M249749-20000
Bearing Cone; M249749 Basic Number; Standard Precision; 10" Bore; 2-13/16" Width; Single Row of Roller
Part #
M249749-20000
BDI #
1365876
Details
190264.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249749-2/p/1365876
Your Price
₹ 190,264.00 / each
₹ 237,830.00 / each BDIExpress
₹ 237,830.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
14.891
EAN
0053893554099
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M249749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M249749 Basic Number; Standard Precision; 10" Bore; 2-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
10 Inch | 254 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh