NTN
NTN
M252310
NTN NTN
Description
M252310 TAPERED RLR BRG CUP ; SGL 15"X2.25" STL
Bearing Cup; M252310 Basic Number; Standard Precision; 15" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
M252310
BDI #
17148401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252310/p/17148401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.72
EAN
4547359110746
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M252310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M252310
Long Description
Bearing Cup; M252310 Basic Number; Standard Precision; 15" Outside Diameter; 2-1/4" Width; Single Row of Roller
Outside Diameter
15 Inch | 381 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh