TIMKEN
TIMKEN
M252349-3
TIMKEN TIMKEN
Description
M252349-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW PRECISION
Bearing Cone; M252349 #3 Basic Number; Class 3 Precision; 10-5/8" Bore; 2-15/16" Width; Single Row of Roller
Part #
M252349-3
BDI #
1365925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252349-3/p/1365925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.03
EAN
0053893557748
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
M252349 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M252349 #3 Basic Number; Class 3 Precision; 10-5/8" Bore; 2-15/16" Width; Single Row of Roller
Width
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
10.625 Inch | 269.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh