TIMKEN
TIMKEN
M252349TD
TIMKEN TIMKEN
Description
M252349TD TAPER ROLLER BEARING CONE ; 10.625" ID 15" OD 5.375" WD DBL CONE
Bearing Double Cone; M252349TD Basic Number; Standard Precision; 10-5/8" Bore; 5-3/8" Width; Double Row of Roller
Part #
M252349TD
BDI #
25125721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252349TD/p/25125721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
36
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M252349TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252349TD-2
Long Description
Bearing Double Cone; M252349TD Basic Number; Standard Precision; 10-5/8" Bore; 5-3/8" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.625 Inch | 269.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh