

TIMKEN
TIMKEN
M255410-2
TIMKEN TIMKEN
Description
M255410-20000
Bearing Cup; M255410 Basic Number; Standard Precision; 16" Outside Diameter; 2-3/8" Width; Single Row of Roller
Part #
M255410-20000
BDI #
1365958
Details
183731.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M255410-2/p/1365958
Your Price
₹ 183,731.20 / each
₹ 229,664.00 / each BDIExpress
₹ 229,664.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
9.3
EAN
0053893558721
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M255410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M255410-2
Long Description
Bearing Cup; M255410 Basic Number; Standard Precision; 16" Outside Diameter; 2-3/8" Width; Single Row of Roller
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh