

TIMKEN
TIMKEN
M268710-20666
TIMKEN TIMKEN
Description
M268710-20666 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD
Bearing Cup; M268710-20666 Basic Number; Standard Precision; 23-1/4" Outside Diameter; 3-1/2" Width; Single Row of Roller
Part #
M268710-20666
BDI #
21965387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M268710-20666/p/21965387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.005
EAN
0053893801155
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M268710-20666
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M268710-20666 Basic Number; Standard Precision; 23-1/4" Outside Diameter; 3-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.25 Inch | 590.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh