

TIMKEN
TIMKEN
M268730-2
TIMKEN TIMKEN
Description
M268730-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW 18-24 OD
Bearing Cone; M268730 Basic Number; Standard Precision; 15" Bore; 4-1/2" Width; Single Row of Roller
Part #
M268730-2
BDI #
1366051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M268730-2/p/1366051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
89.091
EAN
0053893572376
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M268730
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M268730-2
Long Description
Bearing Cone; M268730 Basic Number; Standard Precision; 15" Bore; 4-1/2" Width; Single Row of Roller
Bore
15 Inch | 381 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh