

TIMKEN
TIMKEN
M348449-20000
TIMKEN TIMKEN
Description
M348449-20000
Bearing Cone; M348449 Basic Number; Standard Precision; 9-3/4" Bore; 2-1/2" Width; Single Row of Roller
Part #
M348449-20000
BDI #
28218562
Details
174649.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M348449-20000/p/28218562
Your Price
₹ 174,649.60 / each
₹ 218,312.00 / each BDIExpress
₹ 218,312.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M348449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
26.633
Long Description
Bearing Cone; M348449 Basic Number; Standard Precision; 9-3/4" Bore; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Bore
9.75 Inch | 247.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh