

TIMKEN
TIMKEN
M38545-2
TIMKEN TIMKEN
Description
M38545-20024
Bearing Cone; M38545 Basic Number; Standard Precision; 1-5/16" Bore; 13/16" Width; Single Row of Roller
Part #
M38545-20024
BDI #
1366357
Details
27443.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M38545-2/p/1366357
Your Price
₹ 27,443.20 / each
₹ 34,304.00 / each BDIExpress
₹ 34,304.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.215
EAN
0053893276922
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M38545
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M38545-2
Long Description
Bearing Cone; M38545 Basic Number; Standard Precision; 1-5/16" Bore; 13/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh