

TIMKEN
TIMKEN
M84210-2
TIMKEN TIMKEN
Description
M84210-20024
Bearing Cup; M84210 Basic Number; Standard Precision; 2-11/32" Outside Diameter; 0.72" Width; Single Row of Roller
Part #
M84210-20024
BDI #
1366547
Details
2066.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M84210-2/p/1366547
Your Price
₹ 2,066.40 / each
₹ 2,583.00 / each BDIExpress
₹ 2,583.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.129
EAN
0053893418384
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M84210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M84210-2
Long Description
Bearing Cup; M84210 Basic Number; Standard Precision; 2-11/32" Outside Diameter; 0.72" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.344 Inch | 59.538 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh