KOYO
KOYO
M84510
KOYO KOYO
Description
M84510 BEARING CUP
Bearing Cup; M84510 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 0.58" Width; Single Row of Roller
Part #
M84510
BDI #
553112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M84510/p/553112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.088
EAN
0605790126833
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M84510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; M84510 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 0.58" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Width
0.58 Inch | 14.732 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh