KOYO
KOYO
M86643
KOYO KOYO
Description
M86643 BEARING CONE ; TAPERED ROLLER SINGLE ROW 1IN BORE
Bearing Cone; M86643 Basic Number; Standard Precision; 1" Bore; 27/32" Width; Single Row of Roller
Part #
M86643
BDI #
553115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M86643/p/553115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.248
EAN
0605790126901
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M86643
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; M86643 Basic Number; Standard Precision; 1" Bore; 27/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh