

KOYO
KOYO
M88048
KOYO KOYO
Description
M88048 BEARING CONE ; TAPERED ROLLER SINGLE ROW 1.313IN BORE
Bearing Cone; M88048 Basic Number; Standard Precision; 1-5/16" Bore; 7/8" Width; Single Row of Roller
Part #
M88048
BDI #
553119
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M88048/p/553119
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.235
EAN
0605790359279
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M88048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; M88048 Basic Number; Standard Precision; 1-5/16" Bore; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh