

TIMKEN
TIMKEN
NA52375-2
TIMKEN TIMKEN
Description
NA52375-20024
Bearing Cone; NA52375 Basic Number; Standard Precision; 3-3/4" Bore; 1-5/8" Width; Single Row of Roller
Part #
NA52375-20024
BDI #
1367506
Details
28612.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA52375-2/p/1367506
Your Price
₹ 28,612.80 / each
₹ 35,766.00 / each BDIExpress
₹ 35,766.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.962
EAN
0053893321141
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA52375
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA52375-2
Long Description
Bearing Cone; NA52375 Basic Number; Standard Precision; 3-3/4" Bore; 1-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh