TIMKEN
TIMKEN
NA537075-2
TIMKEN TIMKEN
Description
NA537075-2 BEARING CONE
Bearing Cone; NA537075 Basic Number; Standard Precision; 7-1/2" Bore; 1-5/16" Width; Single Row of Roller
Part #
NA537075-2
BDI #
1367515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA537075-2/p/1367515
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.996
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA537075
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NA537075 Basic Number; Standard Precision; 7-1/2" Bore; 1-5/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh