

TIMKEN
TIMKEN
NA558-2
TIMKEN TIMKEN
Description
NA558-20024
Bearing Cone; NA558 Basic Number; Standard Precision; 2-3/8" Bore; 1-9/16" Width; Single Row of Roller
Part #
NA558-20024
BDI #
1367524
Details
14825.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA558-2/p/1367524
Your Price
₹ 14,825.60 / each
₹ 18,532.00 / each BDIExpress
₹ 18,532.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.278
EAN
0053893053882
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA558
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA558-2
Long Description
Bearing Cone; NA558 Basic Number; Standard Precision; 2-3/8" Bore; 1-9/16" Width; Single Row of Roller
Width
1.563 Inch | 39.7 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh