

TIMKEN
TIMKEN
NA580-2
TIMKEN TIMKEN
Description
NA580-20024
Bearing Cone; NA580 Basic Number; Standard Precision; 3-1/4" Bore; 1-5/8" Width; Single Row of Roller
Part #
NA580-20024
BDI #
1367552
Details
16223.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA580-2/p/1367552
Your Price
₹ 16,223.20 / each
₹ 20,279.00 / each BDIExpress
₹ 20,279.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.325
EAN
0053893062822
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA580
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA580-2
Long Description
Bearing Cone; NA580 Basic Number; Standard Precision; 3-1/4" Bore; 1-5/8" Width; Single Row of Roller
Width
1.625 Inch | 41.275 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh