

TIMKEN
TIMKEN
NA798-2
TIMKEN TIMKEN
Description
NA798-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 2-1/8" WID
Bearing Cone; NA798 Basic Number; Standard Precision; 5" Bore; 2-1/8" Width; Single Row of Roller
Part #
NA798-2
BDI #
1367685
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA798-2/p/1367685
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.995
EAN
0053893092614
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA798
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA798-2
Long Description
Bearing Cone; NA798 Basic Number; Standard Precision; 5" Bore; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5 Inch | 127 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh