NTN
NTN
NA938CB175
NTN NTN
Description
NA938CB175 TAPERED ROLLER BEARING
Bearing Cone; NA938CB175 Basic Number; Standard Precision; 4-1/2" Bore; 2-13/16" Width; Single Row of Roller
Part #
NA938CB175
BDI #
17148772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA938CB175/p/17148772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.91
EAN
4547359490336
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA938CB175
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NA938
Long Description
Bearing Cone; NA938CB175 Basic Number; Standard Precision; 4-1/2" Bore; 2-13/16" Width; Single Row of Roller
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh