

TIMKEN
TIMKEN
NA95500-2
TIMKEN TIMKEN
Description
NA95500-20024
Bearing Cone; NA95500 Basic Number; Standard Precision; 5" Bore; 2-13/16" Width; Single Row of Roller
Part #
NA95500-20024
BDI #
1367752
Details
91006.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA95500-2/p/1367752
Your Price
₹ 91,006.40 / each
₹ 113,758.00 / each BDIExpress
₹ 113,758.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.69
EAN
0053893450926
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA95500
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA95500-2
Long Description
Bearing Cone; NA95500 Basic Number; Standard Precision; 5" Bore; 2-13/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5 Inch | 127 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh