

TIMKEN
TIMKEN
NP016286-2
TIMKEN TIMKEN
Description
NP016286-2 TAPERED ROLLER BEARING CUP ; SINGLE PWRDENSE 4 OD
Bearing Cup; NP016286 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
NP016286-2
BDI #
1368007
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP016286-2/p/1368007
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.275
EAN
0053893194714
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP016286
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP016286 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 29/32" Width; Single Row of Roller
Width
0.906 Inch | 23.012 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh