

TIMKEN
TIMKEN
NP022042-2
TIMKEN TIMKEN
Description
NP022042-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; NP022042 Basic Number; Standard Precision; 6" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
NP022042-2
BDI #
1368011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP022042-2/p/1368011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.041
EAN
0053893430614
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP022042
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP022042-2
Long Description
Bearing Cup; NP022042 Basic Number; Standard Precision; 6" Outside Diameter; 1-3/16" Width; Single Row of Roller
Outside Diameter
6 Inch | 152.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh