

TIMKEN
TIMKEN
NP080525-20902
TIMKEN TIMKEN
Description
NP080525-20902 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Bearing Cone; NP080525-20902 Basic Number; Standard Precision; 2-3/8" Bore; 1" Width; Single Row of Roller
Part #
NP080525-20902
BDI #
24625932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP080525-20902/p/24625932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.531
EAN
0053893020204
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP080525-20902
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP080525-20902 Basic Number; Standard Precision; 2-3/8" Bore; 1" Width; Single Row of Roller
Bore
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh