

TIMKEN
TIMKEN
NP159221-709A6
TIMKEN TIMKEN
Description
NP159221-709A6 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Bearing Cone; NP159221 Basic Number; Class 7 Precision; 1-5/8" Bore; 0.827" Width; Single Row of Roller
Part #
NP159221-709A6
BDI #
1368124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP159221-709A6/p/1368124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.375
EAN
0053893636696
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP159221
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.849
Long Description
Bearing Cone; NP159221 Basic Number; Class 7 Precision; 1-5/8" Bore; 0.827" Width; Single Row of Roller
Width
0.827 Inch | 21 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh