TIMKEN
TIMKEN
NP230788-2
TIMKEN TIMKEN
Description
NP230788-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; NP230788 Basic Number; Standard Precision; 13-5/8" Outside Diameter; 2" Width; Single Row of Roller
Part #
NP230788-2
BDI #
1368203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP230788-2/p/1368203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.429
EAN
0053893934686
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP230788
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP230788-2
Long Description
Bearing Cup; NP230788 Basic Number; Standard Precision; 13-5/8" Outside Diameter; 2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
13.625 Inch | 346.075 Millimeter
Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh