

TIMKEN
TIMKEN
NP237087-2
TIMKEN TIMKEN
Description
NP237087-2 TAPERED ROLLER BEARING CONE ; SINGLE METRIC 4-8 OD
Bearing Cone; NP237087 Basic Number; Class K Precision; 120MM Bore; 48MM Width; Single Row of Roller
Part #
NP237087-2
BDI #
1368221
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP237087-2/p/1368221
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.821
EAN
0053893981925
Product Group - BDI
B04334
Precision Class
Class K
Component
Cone
Basic Number
NP237087
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
6.169
Long Description
Bearing Cone; NP237087 Basic Number; Class K Precision; 120MM Bore; 48MM Width; Single Row of Roller
Bore
4.724 Inch | 120 Millimeter
Width
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh