

TIMKEN
TIMKEN
NP293601-2
TIMKEN TIMKEN
Description
NP293601-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; NP293601 Basic Number; Standard Precision; 3.347" Bore; 1.142" Width; Single Row of Roller
Part #
NP293601-2
BDI #
1368264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP293601-2/p/1368264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.908
EAN
0053893462813
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP293601
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP293601 Basic Number; Standard Precision; 3.347" Bore; 1.142" Width; Single Row of Roller
Bore
3.347 Inch | 85.014 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh