

TIMKEN
TIMKEN
NP301337-70903
TIMKEN TIMKEN
Description
NP301337-70903 TRB CONE ; 4" OD
Bearing Cone; NP301337 Basic Number; Class 7 Precision; 2-3/4" Bore; 1" Width; Single Row of Roller
Part #
NP301337-70903
BDI #
28417059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP301337-70903/p/28417059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP301337
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.513
Long Description
Bearing Cone; NP301337 Basic Number; Class 7 Precision; 2-3/4" Bore; 1" Width; Single Row of Roller
Width
1 Inch | 25.4 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh