

TIMKEN
TIMKEN
NP353021-2
TIMKEN TIMKEN
Description
NP353021-2 TAPERED ROLLER BEARING CONE ; DRB COR 18-24 OD
Bearing Cone; NP353021 Basic Number; Standard Precision; 15" Bore; 4-1/8" Width; Single Row of Roller
Part #
NP353021-2
BDI #
1368320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP353021-2/p/1368320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
53.532
EAN
0053893979113
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP353021
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP353021-2
Long Description
Bearing Cone; NP353021 Basic Number; Standard Precision; 15" Bore; 4-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
15 Inch | 381 Millimeter
Width
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh