

TIMKEN
TIMKEN
NP442849-70903
TIMKEN TIMKEN
Description
NP442849-70903 TAPERED ROLLER BRG CONE ; SINGLE PWRDENSE 4 OD
Bearing Cone; NP442849 Basic Number; Class 7 Precision; 2-1/2" Bore; 1/2" Width; Single Row of Roller
Part #
NP442849-70903
BDI #
19288023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP442849-70903/p/19288023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.173
EAN
0053893350882
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP442849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.394
Long Description
Bearing Cone; NP442849 Basic Number; Class 7 Precision; 2-1/2" Bore; 1/2" Width; Single Row of Roller
Width
0.5 Inch | 12.7 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh