

TIMKEN
TIMKEN
NP454210-2
TIMKEN TIMKEN
Description
NP454210-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; NP454210 Basic Number; Standard Precision; 5.786" Outside Diameter; 1.28" Width; Single Row of Roller
Part #
NP454210-2
BDI #
1368454
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP454210-2/p/1368454
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.793
EAN
0053893698168
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP454210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.75
Long Description
Bearing Cup; NP454210 Basic Number; Standard Precision; 5.786" Outside Diameter; 1.28" Width; Single Row of Roller
Outside Diameter
5.786 Inch | 146.964 Millimeter
Width
1.28 Inch | 32.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh