

TIMKEN
TIMKEN
NP682041-2
TIMKEN TIMKEN
Description
NP682041-2 TAPERED ROLLER BEARING CUP ; SINGLE PWRDENSE 4 OD
Bearing Cup; NP682041 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
NP682041-2
BDI #
1368700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP682041-2/p/1368700
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.326
EAN
0053893986890
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP682041
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.72
Long Description
Bearing Cup; NP682041 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
3.484 Inch | 88.494 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh