

TIMKEN
TIMKEN
NP711951-20902
TIMKEN TIMKEN
Description
NP711951-20902 TAPERED ROLLER BEARING ; SINGLE CUP LESS THAN 4 OD
Bearing Cup; NP711951 Basic Number; Standard Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
NP711951-20902
BDI #
26522258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP711951-20902/p/26522258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.16
EAN
0053893856131
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP711951
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.35
Long Description
Bearing Cup; NP711951 Basic Number; Standard Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh