

TIMKEN
TIMKEN
NP739603-2
TIMKEN TIMKEN
Description
NP739603-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; NP739603 Basic Number; Standard Precision; 17-5/8" Outside Diameter; 2-11/16" Width; Single Row of Roller
Part #
NP739603-2
BDI #
1368761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP739603-2/p/1368761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
12.737
EAN
0053893934709
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP739603
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP739603 Basic Number; Standard Precision; 17-5/8" Outside Diameter; 2-11/16" Width; Single Row of Roller
Outside Diameter
17.625 Inch | 447.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh