

TIMKEN
TIMKEN
NP840302-2
TIMKEN TIMKEN
Description
NP840302-2 TAPERED ROLLER BEARING CONE ; SINGLE W/CNTRL STAND 4-8 OD
Bearing Cone; NP840302 Basic Number; Standard Precision; 3-1/4" Bore; 1.421" Width; Single Row of Roller
Part #
NP840302-2
BDI #
17201425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP840302-2/p/17201425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.352
EAN
0053893198972
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP840302
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP840302-2
Long Description
Bearing Cone; NP840302 Basic Number; Standard Precision; 3-1/4" Bore; 1.421" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Width
1.421 Inch | 36.093 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh