TIMKEN
TIMKEN
NP876594-2
TIMKEN TIMKEN
Description
NP876594-2 TAPERED ROLLR BEARINGS CUP ; NON-RETURNABLE
Bearing Cup; NP876594 Basic Number; Standard Precision; 5.909" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
NP876594-2
BDI #
1368914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP876594-2/p/1368914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.064
EAN
0053893199429
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP876594
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP876594-2
Long Description
Bearing Cup; NP876594 Basic Number; Standard Precision; 5.909" Outside Diameter; 1-7/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.909 Inch | 150.089 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh