

TIMKEN
TIMKEN
NP882248
TIMKEN TIMKEN
Description
NP882248-20902 TAPERED ROLLER BRG CONE ; SINGLE PWRDENSE 4-8 OD
Bearing Cone; NP882248 Basic Number; Standard Precision; 4-1/2" Bore; 2-5/8" Width; Single Row of Roller
Part #
NP882248
BDI #
20353123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP882248/p/20353123
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.837
EAN
0053893845920
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP882248
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
15.39
Long Description
Bearing Cone; NP882248 Basic Number; Standard Precision; 4-1/2" Bore; 2-5/8" Width; Single Row of Roller
Width
2.625 Inch | 66.675 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh