TIMKEN
TIMKEN
XB252349XB 2
TIMKEN TIMKEN
Description
XB252349XB 2 SPACER
Bearing Cone; XB252349XB Basic Number; Standard Precision; 10-5/8" Bore; 2-15/16" Width; Single Row of Roller
Part #
XB252349XB 2
BDI #
24724766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XB252349XB-2/p/24724766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
F00234
Precision Class
Standard
Component
Cone
Basic Number
XB252349XB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; XB252349XB Basic Number; Standard Precision; 10-5/8" Bore; 2-15/16" Width; Single Row of Roller
Bore
10.625 Inch | 269.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh