Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29488EMW50B https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-EM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1ESTBORGd6TmpneE9EazNOQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDBWTlh6TXdNSGd6TURBdWFuQm58MjgyZTY1ZmRjNGM3OGY5NzIwMTMyMjdlZDliYTc3MDM1NGMwYjNmOTA4ZDNlZjJkNzVmZWJkYjkyZGNiYWU5Zg
1330211 Thrust Roller Bearing 

TIMKEN TIMKEN

29488EMW50B

Description

29488EMW50B THRUST SPH RLR BRG ASSY ; POR BRASS CAGE 24 OD

Thrust Roller Spherical Bearing; 440MM Bore 1; 577MM Bore 2; 780MM Outside Diameter; 206MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29488EMW50B

BDI #
1330211

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
381.698
EAN
0087796241558
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
841.5
Long Description
Thrust Roller Spherical Bearing; 440MM Bore 1; 577MM Bore 2; 780MM Outside Diameter; 206MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
8.11 Inch | 206 Millimeter
Bore 1
17.323 Inch | 440 Millimeter
Bore 2
22.717 Inch | 577 Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh