https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-POLY-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MTB8aW1hZ2UvanBlZ3xhR0V4TDJoaU15OHhNRFV4TnpjNU5EazBOekV3TWk5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWHpnd01EQmZNekF3ZURNd01DNXFjR2N8MDg4YmMwYjRiZmRiZjZkNjY1ZWQ5MDkxZGQ0OTk4NWQ5Y2EzZDQ0NzMzYmY2NGNmZThiNjIyOWI4NjdjMTE4NA
https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-POLY-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MTB8aW1hZ2UvanBlZ3xhR0V4TDJoaU15OHhNRFV4TnpjNU5EazBOekV3TWk5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWHpnd01EQmZNekF3ZURNd01DNXFjR2N8MDg4YmMwYjRiZmRiZjZkNjY1ZWQ5MDkxZGQ0OTk4NWQ5Y2EzZDQ0NzMzYmY2NGNmZThiNjIyOWI4NjdjMTE4NA
NTN
NTN
81110T2
NTN NTN
Description
81110T2 CYL RLR BRG ; 50MMX70MMX14MM
Thrust Roller Cylindrical Bearing; 50MM Bore 1; 52MM Bore 2; 70MM Outside Diameter; 14MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81110T2
BDI #
1213632
Details
296.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81110T2/p/1213632
Your Price
$ 296.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.141
EAN
4550253068129
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.3109
Long Description
Thrust Roller Cylindrical Bearing; 50MM Bore 1; 52MM Bore 2; 70MM Outside Diameter; 14MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
0.551 Inch | 14 Millimeter
Bore 2
2.047 Inch | 52 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Bore 1
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

