https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RSSY-AKJ-SD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTJ8aW1hZ2UvanBlZ3xhRFUyTDJoaU9DOHhNRFF5TlRNMU9UVTVOelU1T0M5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWxOVFdWOUJTMHBmVTBSZlUxTmZNekF3ZURNd01DNXFjR2N8ZjMyNDFmNjQ1MGI0MTBkYTk1MTI2MjNmZGFhZDIyNzliMDBmMWRiYTVjM2RhNTMwYTVhZTliZWQwNDk3YzJmNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RSSY-AKJ-SD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTJ8aW1hZ2UvanBlZ3xhRFUyTDJoaU9DOHhNRFF5TlRNMU9UVTVOelU1T0M5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWxOVFdWOUJTMHBmVTBSZlUxTmZNekF3ZURNd01DNXFjR2N8ZjMyNDFmNjQ1MGI0MTBkYTk1MTI2MjNmZGFhZDIyNzliMDBmMWRiYTVjM2RhNTMwYTVhZTliZWQwNDk3YzJmNw
NTN
NTN
AKJ36X56X2
NTN NTN
Description
AKJ36X56X2 NEEDLE ROLLER BEARING ; THRUST 36MM ID 56MM OD
Thrust Needle Roller Assembly; 36MM Bore 1; 36MM Bore 2; 56MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AKJ36X56X2
BDI #
1214452
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AKJ36X56X2/p/1214452
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.012
EAN
4547359016147
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Stainless Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Thrust Needle Roller Assembly; 36MM Bore 1; 36MM Bore 2; 56MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
1.417 Inch | 36 Millimeter
Height
0.079 Inch | 2 Millimeter
Bore 1
1.417 Inch | 36 Millimeter
Outside Diameter
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

