

INA
INA
AS7095
INA INA
Description
AS7095 THRUST WASHER ; 70MM BORE 1 95MM OD
Thrust Bearing Washer; 70MM Bore 1; 70MM Bore 2; 95MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
AS7095
BDI #
18315380
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS7095/p/18315380
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.024
EAN
4012802710687
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
AS7095
Weight / LBS
0.055
Long Description
Thrust Bearing Washer; 70MM Bore 1; 70MM Bore 2; 95MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Outside Diameter
3.74 Inch | 95 Millimeter
Bore 2
2.756 Inch | 70 Millimeter
Height
0.039 Inch | 1 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh