Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K89324-M/+6-8 https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-BR-K8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTZ8aW1hZ2UvanBlZ3xhR05rTDJoaVpDOHhNRFV4Tnpnd016azVNVEEzTUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlFsSmZTemhmTXpBd2VETXdNQzVxY0djfDhkZDcxZjNlMDRiNTM2NGEyNjExYjc5NjZlMWViZThiMjgyYTFhNjc4ZWE3ZGU0MWYxZjU3NGYwOTI3ODgyMWY
1181229 Thrust Roller Bearing 

INA INA

K89324-M/+6-8

Description

K89324-M/+6-8 AXIAL CYL RLR/CAGE ASSY ; POR NON RETURNABLE

Thrust Cylindrical Roller Assembly; 120MM Bore 1; 120MM Bore 2; 210MM Outside Diameter; 17MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

K89324-M/+6-8

BDI #
1181229

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.64
EAN
4047643148535
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.8202
Long Description
Thrust Cylindrical Roller Assembly; 120MM Bore 1; 120MM Bore 2; 210MM Outside Diameter; 17MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
4.724 Inch | 120 Millimeter
Height
0.669 Inch | 17 Millimeter
Bore 2
4.724 Inch | 120 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh