Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NX12-XL https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhR0UyTDJoa09TODVPREV5TXprM09UZ3hOekkyTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVZWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhZTBkM2IyMjNmMDU2ZTk4NGQ3NmIwYmFjM2E1MjM5NDQzZTI4ZDlhYWJlMGM4N2JjYzAyNzkzY2UzMGY5OTQ2
1175952 Thrust Roller Bearing 

INA INA

NX12-XL

Description

NX12-XL X-LIFE ROLLER/AXIAL BALL BEARING ; NON-RETURNABLE

Combination Bearing; 12MM Bore 1; 12MM Bore 2; 21MM Outside Diameter; 18MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

NX12-XL

BDI #
1175952

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.024
EAN
4012802101324
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NX12
Weight / LBS
0.062
Long Description
Combination Bearing; 12MM Bore 1; 12MM Bore 2; 21MM Outside Diameter; 18MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
0.827 Inch | 21 Millimeter
Height
0.709 Inch | 18 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Bore 1
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh