

TIMKEN
TIMKEN
T1421-902A1
TIMKEN TIMKEN
Description
T1421-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE
Thrust Roller Tapered Bearing; 14" Bore 1; 14" Bore 2; 21" Outside Diameter; 4" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T1421-902A1
BDI #
1373702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T1421-902A1/p/1373702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
77.27
EAN
0053893978680
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T1421-902A1
Weight / LBS
170.195
Long Description
Thrust Roller Tapered Bearing; 14" Bore 1; 14" Bore 2; 21" Outside Diameter; 4" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
14 Inch | 355.6 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter
Bore 2
14 Inch | 355.6 Millimeter
Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh