

TIMKEN
TIMKEN
T660DW-902A1
TIMKEN TIMKEN
Description
T660DW-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE
Thrust Roller Tapered Bearing; 5.592" Bore 1; 5.592" Bore 2; 11.535" Outside Diameter; 5.088" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T660DW-902A1
BDI #
1374003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T660DW-902A1/p/1374003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
43.94
EAN
0053893205144
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T660DW-902A1
Weight / LBS
96.781
Long Description
Thrust Roller Tapered Bearing; 5.592" Bore 1; 5.592" Bore 2; 11.535" Outside Diameter; 5.088" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
5.592 Inch | 142.037 Millimeter
Height
5.088 Inch | 129.235 Millimeter
Bore 1
5.592 Inch | 142.037 Millimeter
Outside Diameter
11.535 Inch | 292.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh